This product requires certification to purchase.

12-1/2x328 ft tx120 grid 456 sy

Tensar Polytechnologies

TriAx® 12-1/2x328 ft tx120 grid 456 sy

  • Fast #
  • Part #TTX120475
  • Item #9860258
  • Manufacturer Part #TX120-475
5 out of 5 Customer Rating
Brand image
Tensar Polytechnologies

TriAx® 12-1/2x328 ft tx120 grid 456 sy

  • Fast #
  • Part #TTX120475
  • Item #9860258
  • Manufacturer Part #TX120-475
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-4355, ASTM D-4759, ASTM D-6637, ASTM D-7737, ASTM D-7748
Collection:
TriAx®
Length:
328
Material:
Plastic
Material Type:
Polypropylene
Mesh Shape:
Triangular
Type:
TTX120475
Width:
12-1/2