This product requires certification to purchase.

328 x 12-1/2 ft. Grid

Tensar Polytechnologies

TriAx® 328 x 12-1/2 ft. Grid

  • Fast #
  • Part #TTXTYPE3
  • Item #10131276
  • Manufacturer Part #TXTYPE3
3.6 out of 5 Customer Rating
Brand image
Tensar Polytechnologies

TriAx® 328 x 12-1/2 ft. Grid

  • Fast #
  • Part #TTXTYPE3
  • Item #10131276
  • Manufacturer Part #TXTYPE3
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ideal for subgrade stabilization and optimizing pavement designs
  • Diagonal ribs that increase the in-plane stiffness
  • Triangular pattern forms a hexagon to improve how the product absorbs the forces from traffic loading
  • High aspect ratio provides better interlock with the surrounding aggregate
  • Results in a more resilient solution that will with stand severe weather events, the increasing impact of climate change, and other challenging environmental conditions
  • Requires Certification

Documents


Specifications

Collection:
TriAx®
Length:
328
Material:
Plastic
Material Type:
Polypropylene
Width:
12-1/2