This product requires certification to purchase.

100W 1 Light E26 Medium A19 Pendant in Matte Black

NUVO

Teresa 100W 1 Light E26 Medium A19 Pendant in Matte Black

  • Fast #
  • Part #N607152
  • Item #8768441
  • Manufacturer Part #60/7152
5 out of 5 Customer Rating
Brand image
NUVO

Teresa 100W 1 Light E26 Medium A19 Pendant in Matte Black

  • Fast #
  • Part #N607152
  • Item #8768441
  • Manufacturer Part #60/7152
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  San Jose, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Teresa
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
14.00 in
Dimmable:
Yes
Glass Type:
Clear
Height:
16-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Glass, Steel
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
045923672958
Volts:
120V
Watts:
100 W
Width:
14 in