This product requires certification to purchase.

Terminal Block

Terminal Block

  • Fast #
  • Part #T3130202
  • Item #7222936
  • Manufacturer Part #3130-202
4.8 out of 5 Customer Rating

Terminal Block

  • Fast #
  • Part #T3130202
  • Item #7222936
  • Manufacturer Part #3130-202
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Universal ceramic range block receptacle with stainless bracket
  • Has connectors
  • For use with Whirlpool 330031
  • Requires Certification
Dimensions & Measurements
Number of Pieces
2 Piece
Characteristics & Features
Material
Phenolic
Electrical & Operational Information
Automatic Shut-Off
No
Volts
240V
Warranty & Product Information
GSA Approved
Yes
NSF Certified
No
Product Type
Terminal Block
UL Listed
Yes
UPC
845724019064