10.14 oz Pump Bottle Conditioner in Green Tea Lemongrass (Case of 12)
Terra Pure 10.14 oz Pump Bottle Conditioner in Green Tea Lemongrass (Case of 12)
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Terra Pure Green Tea Lemongrass Conditioner
- 10.14 oz / 300 ml
- Pump dispenser
- Created with natural ingredients such as olive oil, aloe vera extract and pure coconut water
- Salon-quality with white tea and coconut water
- Eco-friendly, 100% paraben and gluten free.
- Never tested on animals and vegan friendly
- Bottles are made of food grade PET material
- Compatible with the EcoWell True bracket system (sold separately)
- Case of 12
Specifications
- Brand Model Compatibility:
- Terra Pure Lemongrass Green Tea
- Product Type:
- Conditioner
- Size:
- 10.14 oz/300 ml