This product requires certification to purchase.

1 oz. Cleansing Bar (Case of 250)

Terra Pure Green Tea 1 oz. Cleansing Bar (Case of 250)

  • Fast #
  • Part #DDTBCB100
  • Item #9788645
5 out of 5 Customer Rating
Brand image

Terra Pure Green Tea 1 oz. Cleansing Bar (Case of 250)

  • Fast #
  • Part #DDTBCB100
  • Item #9788645
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Terra Pure Green Tea Cleansing Bar
  • 28 g
  • Paper Wrapped
  • Enriched with pure ingredients to be one of the most earth conscious amenity programs available
  • Infused with organic aloe vera and olive oil and includes a green tea fragrance
  • Eco-friendly, 100% paraben and gluten free
  • Never tested on animals
  • Case of 250
  • Requires Certification

Specifications

Application:
Cleansing
Brand Model Compatibility:
Terra Pure
Capacity:
28 g
Collection:
Terra Pure Green Tea
Color Finish Name:
Ivory
EcoLogo Certified:
No
Size:
28 g
Weight:
28 g