15 x 360 ft n040 n/wov 600 sy
TerraTex 15 x 360 ft n040 n/wov 600 sy
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Performs the three primary functions of a geotextile: separation, reinforcement, and filtration
- W: 16 1/4" H: 9 1/2"
- Opal Etched Glass Shades
- 2 75W M Bulbs Required
Specifications
- Collection:
- TerraTex
- Length:
- 360 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- Width:
- 15 ft