This product requires certification to purchase.

60 psi Pump Switch

TES

60 psi Pump Switch

  • Fast #
  • Part #A9013FSG2M44060
  • Item #1603976
  • Manufacturer Part #9013FSG2M4 40/60
5 out of 5 Customer Rating
Brand image
TES

60 psi Pump Switch

  • Fast #
  • Part #A9013FSG2M44060
  • Item #1603976
  • Manufacturer Part #9013FSG2M4 40/60
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 40
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • TES Square D® low pressure cutoff pump switch
  • Diaphragm actuated
  • Differential increases with range
  • Contacts open on increased pressure
  • Manufactured for AGI in an ISO 9001 facility
  • Designed for the control of electrically driven water pumps
  • General purpose enclosure NEMA Type 1
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Pressure - Maximum
60 psi
Characteristics & Features
Material
Plastic, Metal
Material Type
Polypropylene
Electrical & Operational Information
Power Source
Electric
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
UL Listed
Yes
UPC
785901458685