DELTA TESLA: BUTTON COVER
Tesla® DELTA TESLA: BUTTON COVER
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Tesla®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Button
- Material:
- Plastic
- Material Type:
- ABS
- Type:
- DRP78718BL
- UPC:
- 034449899000