1-1/2 in. Cleanout
1-1/2 in. Cleanout
Product Details
Product Details
- Replacement plug; Repairs damaged and corroded DWV (drain, waste, and vent) cleanouts
- Compatible with both metal and plastic piping
- 2-part epoxy sealant creates an air- and watertight repair
- Includes cleanout threads-no need to replace fitting
Documents
Specifications
- Adjustable:
- No
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 1 in
- IAPMO Listed:
- No
- Plug Included:
- Yes
- UPC:
- 012181863350