1-1/2 in. Commercial and Residential Test Plug
1-1/2 in. Commercial and Residential Test Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 36-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Metal mechanical test plug for standard DWV (drain, waste, and vent) piping
- Designed to test or temporarily block pipelines
- Two stamped-metal plates and a neoprene gasket create a tight seal
- No tools needed for installation; easily tighten wing nut by hand
Specifications
- Application:
- Commercial, DWV Pipe, Residential
- CARB OTC LEED Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Test Plug
- GSA Approved:
- No
- Height:
- 2
- IAPMO Listed:
- No
- Material:
- Metal, Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Range (in):
- 1.44 in - 1.65 in
- Size:
- 1-1/2 in
- Tool Type:
- Test Plug
- UL Listed:
- No
- UPC:
- 012181883860
- Width:
- 1