1-1/2 x 1-19/50 in. Air, Commercial, Pneumatic, Plumbing and Water Test Plug
1-1/2 x 1-19/50 in. Air, Commercial, Pneumatic, Plumbing and Water Test Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Designed for the testing of plumbing pipelines above the cleanout tee
- Each size is designed for one specific pipe size
- Design of this plug will allow for passing of the test water or air by deflating the plug
- After deflation the plug can be unscrewed from the test tee
- Manufactured from a durable natural rubber compound
- Each size comes with a molded in inflation valve
- 35 psi of inflation pressure
Documents
Specifications
- Application:
- Air, Commercial, Plumbing, Pneumatic, Residential, Water
- CARB OTC LEED Compliant:
- No
- Diameter:
- 1-19/50 in
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 5 in
- Material:
- Natural Rubber
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 1-1/2 in
- Tool Type:
- Test Plug
- UL Listed:
- No
- UPC:
- 012181836514