2 in. Metal Wing Nut Test Plug
2 in. Metal Wing Nut Test Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 36-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Metal mechanical test plug for standard DWV (drain, waste, and vent) piping
- Designed to test or temporarily block pipelines
- Two stamped-metal plates and a neoprene gasket create a tight seal
- No tools needed for installation; easily tighten wing nut by hand
Documents
Specifications
- Application:
- DWV Pipe
- CARB OTC LEED Compliant:
- No
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Metal, Rubber
- NSF Certified:
- No
- Pressure - Maximum:
- 2 psig
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Size:
- 2 in
- Tool Type:
- Plug
- UL Listed:
- No
- UPC:
- 012181883877