3 - 4 in. Test Plug
3 - 4 in. Test Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in WA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in WA
Product Details
Product Details
- Designed for the testing of pipelines or to temporarily stop the flow
- Can be used individually as a test plug or together with another plug for testing
- Each plug is designed for two or more pipe sizes
- Plugs are suitable for many different pipe materials
- Manufactured from a durable natural rubber compound
- 4 - 6 Inch diameter and smaller come with a 12 Inch chain and a ring assembly attached to a molded inflation valve
- 4 - 8 Inch and larger plugs come with a replaceable pressure relief valve and an eyebolt for tethering
- Metal cap/core tool is also included
- 1-1/4 - 2 Inch through 3 - 4 Inch sizes come with a 1/4 Inch NPT replaceable inflation valve
- Replaceable tank valve can be changed to a quick disconnect plug for faster inflation
Specifications
- Application:
- Drains, Waste, Vent
- CARB OTC LEED Compliant:
- No
- Fits Pipe Size:
- 3 in - 4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 5
- Material:
- Natural Rubber
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tool Type:
- Test Plug
- UPC:
- 012181832349
- Width:
- 7