This product requires certification to purchase.

3- 1/2 in. Flush Cleanout Replacementair Plug Black

Test-Tite®

3- 1/2 in. Flush Cleanout Replacementair Plug Black

  • Fast #
  • Part #IPS83689
  • Item #3353002
  • Manufacturer Part #83689
4.3 out of 5 Customer Rating
Brand image
Test-Tite®

3- 1/2 in. Flush Cleanout Replacementair Plug Black

  • Fast #
  • Part #IPS83689
  • Item #3353002
  • Manufacturer Part #83689
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Holds up to 50 ft of backpressure
  • Seals air tight (does not rely on threads to seal)
  • Back pressure actually increases sealing ability
  • Completely flush inside and out
  • Can install cleanout cover over plug
  • Cannot fall into the pipe
  • Comes with 5/16 inch wrench
  • Patent 7464727
  • Center is tapped for screw, and can be covered with cleanout cover
  • Stainless steel flat head screw
  • Requires Certification

Specifications

Adjustable:
No
Fits Pipe Size:
3-1/2 in
Material:
Plastic, Stainless Steel
Plug Included:
Yes
Product Type:
Plug
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
UPC:
012181836897