This product requires certification to purchase.

3 in x 4 in Plug Wrench

Test-Tite®

3 in x 4 in Plug Wrench

  • Fast #
  • Part #I86545
  • Item #1589708
  • Manufacturer Part #86545
5 out of 5 Customer Rating
Brand image
Test-Tite®

3 in x 4 in Plug Wrench

  • Fast #
  • Part #I86545
  • Item #1589708
  • Manufacturer Part #86545
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Versatile wrench for T-cone cleanout test and repair plugs
  • Ensures access to drainage piping is securely closed, preventing entry of vermin and debris
  • Designed to tighten 1- to 6-inch combination cleanout test plugs and cleanout repair plugs with raised heads
  • Also fits 3- through 4-inch recessed-drive plugs
  • Requires Certification

Specifications

Fitting Size 1:
3
Fitting Size 2:
4
Fitting Sizes:
3 in x 4 in
Height:
4
Tool Type:
Plug Wrench
UPC:
012181865453
Width:
1