This product requires certification to purchase.

3 in. DWV Systems, Sewer Test Plug

Test-Tite®

3 in. DWV Systems, Sewer Test Plug

  • Fast #
  • Part #I83688
  • Item #3353000
  • Manufacturer Part #83688
5 out of 5 Customer Rating
Brand image
Test-Tite®

3 in. DWV Systems, Sewer Test Plug

  • Fast #
  • Part #I83688
  • Item #3353000
  • Manufacturer Part #83688
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Holds up to 50 ft of backpressure
  • Seals air tight (Does not rely on threads to seal)
  • Back pressure actually increases sealing ability
  • Completely flush inside and out
  • Can install cleanout cover over plug
  • Cannot fall into the pipe
  • Comes with 5/16 Inch wrench
  • Patent 7464727
  • Requires Certification

Specifications

Application:
DWV Systems, Sewer
Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Size:
3 in
Tool Type:
Test Plug
UPC:
012181836880
Width:
9-1/2 in