This product requires certification to purchase.

3 in. DWV Systems, Sewer Test Plug

Test-Tite®

3 in. DWV Systems, Sewer Test Plug

  • Fast #
  • Part #I86390
  • Item #20915
  • Manufacturer Part #86390
5 out of 5 Customer Rating
Brand image
Test-Tite®

3 in. DWV Systems, Sewer Test Plug

  • Fast #
  • Part #I86390
  • Item #20915
  • Manufacturer Part #86390
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 350
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Economical, rust-proof and reusable
  • Positive sealing
  • Tests up to 50 ft of head pressure
  • Requires Certification
Dimensions & Measurements
Size
3 in
Weight
0.12 lb
Characteristics & Features
Color Finish Category
Oranges
Color Finish Name
Orange
Material
Plastic
Material Type
ABS
Tool Type
Test Plug
Warranty & Product Information
Application
DWV Systems, Sewer
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
012181863909