This product requires certification to purchase.

4 in. Domestic Plug

Test-Tite®

4 in. Domestic Plug

  • Fast #
  • Part #I86355
  • Item #164710
  • Manufacturer Part #86355
4.8 out of 5 Customer Rating
Brand image
Test-Tite®

4 in. Domestic Plug

  • Fast #
  • Part #I86355
  • Item #164710
  • Manufacturer Part #86355
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Replacement plug; repairs damaged and corroded DWV (drain, waste, and vent) cleanouts
  • Compatible with both metal and plastic piping
  • 2-part epoxy sealant creates an air- and watertight repair
  • Includes cleanout threads-no need to replace fitting
  • Easy and economical repairs to damaged/corroded, metal or plastic
  • Cleanout threads - no need to replace fitting
  • Requires Certification

Documents


Specifications

Application:
Metal Pipes, Plastic Pipe
Fitting Size 1:
4
Fitting Sizes:
4 in
Fitting Type:
Plug
Origin:
Domestic
UPC:
012181863558