This product requires certification to purchase.

4 in. Metal Wing Nut Test Plug

Test-Tite®

4 in. Metal Wing Nut Test Plug

  • Fast #
  • Part #I88389
  • Item #1589729
  • Manufacturer Part #88389
5 out of 5 Customer Rating
Brand image
Test-Tite®

4 in. Metal Wing Nut Test Plug

  • Fast #
  • Part #I88389
  • Item #1589729
  • Manufacturer Part #88389
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Metal mechanical test plug for standard DWV (drain, waste, and vent) piping
  • Designed to test or temporarily block pipelines
  • Two stamped-metal plates and a neoprene gasket create a tight seal
  • No tools needed for installation; easily tighten wing nut by hand
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
5-2/5 in
Height
3 in
Length
6-1/20 in
Pressure - Maximum
2 psig
Range (in)
3-1/20 in
Size
4 in
Weight
0.78 lb
Width
4 in
Characteristics & Features
Material
Metal, Rubber
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Tool Type
Plug
Warranty & Product Information
Application
DWV Pipe
CARB OTC LEED Compliant
No
FM Approved
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
012181883891