5-1/2 in. Plastic Polished Chrome Cleanout
5-1/2 in. Plastic Polished Chrome Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Cleanout cover conceals unsightly drain cleanout plugs
- Durable ABS construction; chrome finish
- 5-1/2 in diameter
- Fastening screw included
Documents
Specifications
- Adjustable:
- No
- Cover Color Finish:
- Polished Chrome
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Fits Pipe Size:
- 5-1/2 in
- Height:
- 1 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Plug Diameter:
- 5-1/2 in
- Plug Included:
- Yes
- Product Type:
- Cleanout Cover, Screw
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 767580010521