6 in 5-1/4 in. Test Plug
6 in 5-1/4 in. Test Plug
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for testing or to temporarily stop the flow
- Each size is designed for one specific pipe size
- Can be used in a variety of fitting applications and are suitable for most pipe materials
- Conforms to irregular pipe shapes to seal effectively
- Manufactured from a durable natural rubber compound
- 5 Inch and 6 Inch diameter plugs come with a replaceable pressure relief valve and a 12 Inch chain and a ring assembly
- 8 Inch and larger plugs come with a replaceable pressure relief valve and an eyebolt for tethering
- Metal cap/core tool is also included
- 30 psi of inflation pressure
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Black
- Diameter:
- 5-1/4 in
- Fits Pipe Size:
- 5-1/4 in -6-1/4 in
- GSA Approved:
- No
- Height:
- 9 in
- IAPMO Listed:
- No
- Length:
- 8 in
- Material:
- Natural Rubber
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 6 in
- Tool Type:
- Test Plug
- UPC:
- 012181836262
- Weight:
- 2 lb