6 in. Cast Iron Pipe, Copper Pipe, DWV Systems and PVC Pipe Test Plug
6 in. Cast Iron Pipe, Copper Pipe, DWV Systems and PVC Pipe Test Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 36 Pallet: 828Product Details
Product Details
- Economical drain test plug for DWV (drain, waste, and vent) systems
- Creates positive sealing that effectively tests up to 50 feet of head pressure
- Rustproof and reusable
- Some models feature a flush-mount recessed design
Specifications
- Application:
- Cast Iron Pipe, Copper Pipe, DWV Systems, PVC Pipe
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene, Polyurethane
- NSF Certified:
- No
- Number of Tools Included:
- 1
- Size:
- 6 in
- Tool Type:
- Test Plug
- UL Listed:
- No
- UPC:
- 012181864203