This product requires certification to purchase.

8 in. Combination Cleanout & Test Plug

Test-Tite®

8 in. Combination Cleanout & Test Plug

  • Fast #
  • Part #I86435
  • Item #1268110
  • Manufacturer Part #86435
4.6 out of 5 Customer Rating
Brand image
Test-Tite®

8 in. Combination Cleanout & Test Plug

  • Fast #
  • Part #I86435
  • Item #1268110
  • Manufacturer Part #86435
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 440
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Economical, rust-proof and reusable
  • Positive sealing
  • Tests up to 50 ft of head pressure
  • Requires Certification

Specifications

Application:
Drains, Waste, Vent
Fits Pipe Size:
8 in
Height:
3 in
Material:
Plastic
Size:
8 in
Tool Type:
Test Plug
UPC:
012181864357
Weight:
2 lb