DWV Pipe Test Plug
DWV Pipe Test Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in FL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in FL
Product Details
Product Details
- ABS mechanical test plug for use with standard-sized DWV (drain, waste, and vent) piping
- Designed to test or temporarily block pipelines (for end-of-pipe use only)
- Oversized wing nut and wrench pad make installation and removal easy and intuitive
- Neoprene gasket creates an airtight seal around the outside of the pipe
- Corrosion-resistant construction (ABS plates, steel-plated screw, and zinc nut)
Documents
Specifications
- Application:
- DWV Pipe
- CARB OTC LEED Compliant:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 8 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Range (in):
- 7.76 in - 8.03 in
- Tool Type:
- Test Plug
- UL Listed:
- No
- UPC:
- 012181835982