Flush for 3 in. Drain
Flush for 3 in. Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Drain flush connects to garden hoses to clean drain pipes of obstructions; works using pulsating water pressure instead of harsh chemicals
- Safely and effectively loosens and releases clogs in minutes
- Effective up to 1,000 feet
- Durable, reusable design
- One-year replacement guarantee
Documents
Specifications
- Fits Pipe Size:
- 1-1/2 in - 3 in
- Height:
- 1 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 012181835050
- Width:
- 9 in