2 in. Clean-Out Replacement Plastic Plug
T-Cone® 2 in. Clean-Out Replacement Plastic Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Fits 2 in female cleanout adapter
- Easy and economical repairs to damaged/corroded, metal or plastic
- Cleanout threads - no need to replace fitting
- Epoxy sealant included for airtight and watertight repairs
- T-cone cleanout repair plug
Specifications
- Clean Bagged:
- No
- Collection:
- T-Cone®
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Plug
- Material:
- Plastic
- NSF Certified:
- No
- UPC:
- 012181863404