This product requires certification to purchase.

3/4 in. DWV Pipe Plug

Test-Tite®

Twist N Seal® 3/4 in. DWV Pipe Plug

  • Fast #
  • Part #I83783
  • Item #2849962
  • Manufacturer Part #83783
4.7 out of 5 Customer Rating
Brand image
Test-Tite®

Twist N Seal® 3/4 in. DWV Pipe Plug

  • Fast #
  • Part #I83783
  • Item #2849962
  • Manufacturer Part #83783
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stop water flow while soldering or cementing pipe fittings
  • Holds up to 60 psi
  • Quick and easy to use
  • Comes individually or in a kit
  • Simple to change sizes just unscrew rubber seal and replace
  • No tools required
  • Requires Certification

Documents


Specifications

Application:
Drains, Pipe
Collection:
Twist N Seal®
Fits Pipe Size:
3/4 in
Height:
3 in
Pipe Capacity:
3/4 in
Pressure - Maximum:
60 psig
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Tool Type:
Pipe Sealing Plug
UPC:
012181837832
Width:
6 in