1 in. Hanger Strap for 760-1, 760-2 and 760-3
1 in. Hanger Strap for 760-1, 760-2 and 760-3
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Both hands free for measurement thanks to the magnetic suspension system
- This magnetic suspension system enables you to attach your testo 760 digital multimeter to systems in a really simple way.
- Fast attachment of digital multimeters, e.g. onto switching cabinets
Documents
Specifications
- Brand Model Compatibility:
- 760-1, 760-2, 760-3
- FM Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Hanger Strap
- UL Listed:
- No
- Width:
- 1 in