1/4 in. NPT Brass Nordel Test Plug
1/4 in. NPT Brass Nordel Test Plug
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- HVAC, Plumbing, Refrigeration, Utilities, Waterworks, Geothermal, Instrumentation
- Fits Pipe Size:
- 1/4 in
- Material:
- Brass
- Tool Type:
- Test Plug