This product requires certification to purchase.

80 lbs. Maximizer Concrete Mix

Texas Industries

Maximizer® 80 lbs. Maximizer Concrete Mix

  • Fast #
  • Part #TEX5050
  • Item #3103905
  • Manufacturer Part #5050
3.8 out of 5 Customer Rating
Texas Industries

Maximizer® 80 lbs. Maximizer Concrete Mix

  • Fast #
  • Part #TEX5050
  • Item #3103905
  • Manufacturer Part #5050
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Maximizer®
Color Finish Name:
Grey
Material:
Cement
Product Type:
Concrete Mix
Size:
80#