1-1/2 x 1 in. Grooved Painted Domestic Ductile Iron Drain Cap
Fig. K-9 1-1/2 x 1 in. Grooved Painted Domestic Ductile Iron Drain Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-536
- Application:
- Fire Protection
- Coating:
- Painted
- Collection:
- Fig. K-9
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved x Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/2 in x 1 in
- Fitting Type:
- Reducer
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- Yes