0.125 in. Rubber Pipe Fitting Gaskets & Seals (Roll of 100)
0.125 in. Rubber Pipe Fitting Gaskets & Seals (Roll of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Material:
- Rubber
- Package Quantity:
- Roll of 100
- Thickness:
- 0.125 in