This product requires certification to purchase.

48 ft. Neoprene Sheet

TEXCEL

48 ft. Neoprene Sheet

  • Fast #
  • Part #TNEO848
  • Item #5106994
  • Manufacturer Part #NEO-8-48
4.1 out of 5 Customer Rating
Brand image
TEXCEL

48 ft. Neoprene Sheet

  • Fast #
  • Part #TNEO848
  • Item #5106994
  • Manufacturer Part #NEO-8-48
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Black
Fitting Type:
Gasket Sheet
IAPMO Listed:
No
Material:
Rubber
Material Type:
Buna-N
Maximum Temperature:
190
NSF Certified:
No
Pressure - Maximum:
1000 psi
UL Listed:
No