2 in. x 200 ft. EPDM Drainage Pipe
Gamma™ 2 in. x 200 ft. EPDM Drainage Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tube: Clear, ultra high molecular weight polyethylene
- Cover: Green, EPDM (flex corrugated)
- Reinforcement: High tensile tire cord plies; helix wire
Documents
Specifications
- Application:
- Chemical Handling, Industrial
- Collection:
- Gamma™
- Color Finish Name:
- Green
- Diameter - Outside:
- 2-1/2 in
- Length:
- 200
- Material:
- Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 212
- PipeTubing Size:
- 2