2 in. Foam Disposable Paint Brush (Case of 24)
2 in. Foam Disposable Paint Brush (Case of 24)
Package Quantity Info:
Each: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Foam brush with wood peg handle
- Size: 2"
- Material: Wood
- White China hog bristle
- 3/8" thick
- 1-1/2" trim
Specifications
- Application:
- Lubricants, Sweeping
- Brush Type:
- Chip Brush
- Color Finish Name:
- White
- Handle Material:
- Wood
- Material:
- Metal
- Product Type:
- Paint Brush
- Thickness:
- 3/8 in
- Width:
- 2 in