This product requires certification to purchase.

2 in. Paint Brush (Case of 12)

The Brushman

2 in. Paint Brush (Case of 12)

  • Fast #
  • Part #BPB31720
  • Item #7435089
  • Manufacturer Part #BPB31720
3.3 out of 5 Customer Rating
Brand image
The Brushman

2 in. Paint Brush (Case of 12)

  • Fast #
  • Part #BPB31720
  • Item #7435089
  • Manufacturer Part #BPB31720
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Black polyester fill
  • Plastic handle
  • Economy use (imported)
  • Width: 2 in.
  • Thickness: 7/16 in.
  • Trim: 2 in.
  • Requires Certification

Specifications

Brush Type:
Paint Brush
Color Finish Name:
Black
Handle Material:
Plastic
Material:
Plastic, Synthetic Fiber
Material Type:
Polyester
Package Quantity:
Case of 12
Product Type:
Brush
Thickness:
0.4375 in
Width:
2 in