3 in. Nylon Paint Roller Frame (Case of 24)
3 in. Nylon Paint Roller Frame (Case of 24)
Package Quantity Info:
Each: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Diameter is 0.226
- 1/4" handle w/ metal threaded ferrule
- 4-wire cage with nylon end caps
Specifications
- Handle Material:
- Metal
- Material:
- Plastic
- Material Type:
- Nylon
- Package Quantity:
- Case of 24
- Product Type:
- Roller Frame
- Thickness:
- 0.25 in
- Width:
- 3 in