36 in. Heavy Duty Steel Broom Handle Brace
36 in. Heavy Duty Steel Broom Handle Brace
Package Quantity Info:
Each: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two-piece leg brace for sweeps 24 in. or larger
- Brace eliminates the handle from turning, going sideways or coming out
- Save money by prolonging the life of your sweep
- Oversize wood screws included
- Includes brace, 2 bolts with wing nuts, and 2 3/4 in. -#12 Phillips head screws
Specifications
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Material:
- Steel
- Length:
- 36 in
- Material:
- Heavy Duty Steel
- Product Type:
- Brace