36 in. Synthetic Fiber and Wood Broom in Clear and Lacquer
36 in. Synthetic Fiber and Wood Broom in Clear and Lacquer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2 threaded handle holes
- Medium stiff synthetic poly center
- 36 in. wood block
- Fill trimmed to 3 in. length
- Protected with a clear lacquer for a natural looking finish
Documents
Specifications
- Application:
- All Purpose
- Cleaning Path:
- 3 in
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear, Lacquer
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 36 in
- Material:
- Synthetic Fiber, Wood
- Product Type:
- Floor Sweep