9 in. Metal Paint Tray (Case of 24)
9 in. Metal Paint Tray (Case of 24)
Package Quantity Info:
Each: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Liner for 9" metal or plastic paint trays
- Capacity: 1 quart
- Material: Plastic
Specifications
- Material:
- Metal
- Package Quantity:
- Case of 24
- Product Type:
- Paint Tray Liner
- Width:
- 9 in