This product requires certification to purchase.

9 in. Regular Duty Nylon Paint Roller Frame

The Brushman

9 in. Regular Duty Nylon Paint Roller Frame

  • Fast #
  • Part #BRF9
  • Item #7434326
  • Manufacturer Part #BRF9
5 out of 5 Customer Rating
Brand image
The Brushman

9 in. Regular Duty Nylon Paint Roller Frame

  • Fast #
  • Part #BRF9
  • Item #7434326
  • Manufacturer Part #BRF9
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Regular duty cage frame
  • Reinforced handle
  • Threaded handle holes
  • Length: 9"
  • Stem thickness: 1/4"
  • Handle color: Black
  • .226" diameter shank
  • 5-wire cage with nylon end caps
  • Requires Certification

Specifications

Color Finish Name:
Black
Handle Material:
Metal
Material:
Plastic
Material Type:
Nylon
Product Type:
Roller Frame
Thickness:
0.25 in
Width:
9