This product requires certification to purchase.

4 in. Polyester and Steel Synthetic Fill Paint Brush

The Brushman

Economy 4 in. Polyester and Steel Synthetic Fill Paint Brush

  • Fast #
  • Part #BPB31740
  • Item #7433852
  • Manufacturer Part #BPB31740
5 out of 5 Customer Rating
Brand image
The Brushman

Economy 4 in. Polyester and Steel Synthetic Fill Paint Brush

  • Fast #
  • Part #BPB31740
  • Item #7433852
  • Manufacturer Part #BPB31740
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 4" paint brush with synthetic fill
  • Black Polyester Fill w/Chisel Trim
  • Ivory Plastic Handle
  • Thickness: 5/8"
  • Requires Certification

Specifications

Collection:
Economy
Color Finish Name:
Black, Ivory
Material:
Plastic, Steel
Material Type:
Polyester
Product Type:
Paint Brush
Thickness:
0.6875 in
Width:
4 in