This product requires certification to purchase.

Liner (Case of 144) for 9 in. Metal and Plastic Paint Tray

The Brushman

Liner (Case of 144) for 9 in. Metal and Plastic Paint Tray

  • Fast #
  • Part #BPAINTTRAY9LNR
  • Item #7434692
  • Manufacturer Part #BPAINTTRAY9LNR
5 out of 5 Customer Rating
Brand image
The Brushman

Liner (Case of 144) for 9 in. Metal and Plastic Paint Tray

  • Fast #
  • Part #BPAINTTRAY9LNR
  • Item #7434692
  • Manufacturer Part #BPAINTTRAY9LNR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 144
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Plastic Tray
Material:
Plastic
Package Quantity:
Case of 144
Product Type:
Paint Tray Liner
Width:
9 in