This product requires certification to purchase.

2-Button Universal Garage Door Remote Transmitter for Chamberlain, Craftsman, Genie, LiftMaster, Linear/Moore-O-Matic, Overhead Door, Stanley and Wayne-Dalton Doors

The Chamberlain Group

2-Button Universal Garage Door Remote Transmitter for Chamberlain, Craftsman, Genie, LiftMaster, Linear/Moore-O-Matic, Overhead Door, Stanley and Wayne-Dalton Doors

  • Fast #
  • Part #C380UTMC
  • Item #10073706
  • Manufacturer Part #380UTMC
3.9 out of 5 Customer Rating
The Chamberlain Group

2-Button Universal Garage Door Remote Transmitter for Chamberlain, Craftsman, Genie, LiftMaster, Linear/Moore-O-Matic, Overhead Door, Stanley and Wayne-Dalton Doors

  • Fast #
  • Part #C380UTMC
  • Item #10073706
  • Manufacturer Part #380UTMC
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Chamberlain, Craftsman, Genie, LiftMaster, Linear/Moore-O-Matic, Overhead Door, Stanley and Wayne-Dalton Doors
Color Finish Category:
Greens
Color Finish Name:
Black, Red
Height:
71/100 in
Length:
3-1/5 in
UL Listed:
No
Width:
2 in