0.5W LED Bulb
0.5W LED Bulb
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Platinum
- Glass Type:
- Lace
- Indoor Outdoor:
- Outdoor
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lumens per Watt:
- 10
- Material:
- Glass
- Volts:
- 110V
- Watts:
- 1.3