1.3W LED Candelabra E-12 Bulb
1.3W LED Candelabra E-12 Bulb
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Patented life-like LED flame simulation technology
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Temperature:
- 1600
- Dimmable:
- No
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lumens:
- 10
- Material:
- Glass
- UPC:
- 843411112289
- Volts:
- 110V
- Watts:
- 1.3