60W 3-Light 34-1/4 in. Outdoor Wall Sconce in Antique Copper
Churchill 60W 3-Light 34-1/4 in. Outdoor Wall Sconce in Antique Copper
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in CA
Product Details
Product Details
- Solid 20 oz copper construction
- Riveted and soldered construction
- Solid brass hinges, door latches, and hardware
- Solid copper and brass light clusters
- Forged brass gas valves, stems, and burner tips
- Full heat-tempered glass panels
- Marine-grade aluminum accessories
- Powder-coated accessories
- CSA certified
- Multiple power sources
Documents
Specifications
- Collection:
- Churchill
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Depth:
- 11-3/4
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 34-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Material:
- Brass, Copper, Glass, Steel
- Number of Lights:
- 3
- Power Source:
- Electric
- UPC:
- 843411100439
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60
- Width:
- 10