This product requires certification to purchase.

1-Light 21-1/2 in. Outdoor Wall Sconce in Antique Copper

The Coppersmith

Contempo 1-Light 21-1/2 in. Outdoor Wall Sconce in Antique Copper

  • Fast #
  • Part #CFCO24G
  • Item #9807250
  • Manufacturer Part #FCO24G
4.8 out of 5 Customer Rating
Brand image
The Coppersmith

Contempo 1-Light 21-1/2 in. Outdoor Wall Sconce in Antique Copper

  • Fast #
  • Part #CFCO24G
  • Item #9807250
  • Manufacturer Part #FCO24G
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Antique Copper Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Union, NJ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid 20 oz copper construction
  • Riveted and soldered construction
  • Solid brass hinges, door latches, and hardware
  • Solid copper and brass light clusters
  • Forged brass gas valves, stems, and burner tips
  • Full heat-tempered glass panels
  • Marine-grade aluminum accessories
  • Powder-coated accessories
  • CSA certified
  • Multiple power sources
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Contempo
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Depth:
8-1/2 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Glass Type:
Clear
Height:
21-1/2 in
Installation Type:
Flush Mount
Lighting Direction:
Ambient Lighting
Material:
Aluminum, Brass, Copper, Glass
Number of Lights:
1
Power Source:
Gas
Wall Sconce Type:
Lantern
Width:
8-1/2 in