This product requires certification to purchase.

60W 2-Light 21-1/2 in. Outdoor Wall Sconce in Antique Copper

The Coppersmith

Contempo 60W 2-Light 21-1/2 in. Outdoor Wall Sconce in Antique Copper

  • Fast #
  • Part #CFCO24E
  • Item #10130710
  • Manufacturer Part #FCO24E
4.8 out of 5 Customer Rating
Brand image
The Coppersmith

Contempo 60W 2-Light 21-1/2 in. Outdoor Wall Sconce in Antique Copper

  • Fast #
  • Part #CFCO24E
  • Item #10130710
  • Manufacturer Part #FCO24E
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid 20 oz copper construction
  • Riveted and soldered construction
  • Solid brass hinges, door latches, and hardware
  • Solid copper and brass light clusters
  • Forged brass gas valves, stems, and burner tips
  • Full heat-tempered glass panels
  • Marine-grade aluminum accessories
  • Powder-coated accessories
  • CSA certified
  • Multiple power sources
  • Requires Certification

Documents


Specifications

Collection:
Contempo
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Depth:
8-1/2 in
Dimmable:
Yes
Glass Type:
Clear
Height:
21-1/2 in
Installation Type:
Flush Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Material:
Aluminum, Brass, Copper, Glass, Steel
Number of Lights:
2
Power Source:
Electric
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
60 W
Width:
8-1/2 in